Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSLV0150S100-4EOFNS LS Electric Drives, 20HP 460V Three Phase VFD IP20
MFG Item Number
6031001000
LSLV0150S100-4EOFNS LS Electric Drives, 20HP 460V Three Phase VFD IP20
MFG Item Number
6031001000
Item Number
LSLV0150S100-4EOFNS
This item cannot be canceled or returned
Description
Item #
LSLV0150S100-4EOFNS
20HP 460V Three Phase VFD IP20
Specifications
Specifications
| Manufacturer Part Number |
6031001000 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Drives |
| Description |
20HP 460V Three Phase VFD IP20 Enclosure, Keypad and EMI/RFI Filter |
| Phase |
3 |
| HP (Constant Torque Rating) |
20 hp |
| HP (Variable Torque Rating) |
25 hp |
| Amps (Constant Torque Rating) |
30 A |
| Amps (Variable Torque Rating) |
38 A |
| Brake |
DJ Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
DIN Rail |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Net Weight |
14.67 lbs |
| Gross Weight |
14.67 lbs |
LSLV0150S100-4EOFNS
LS Electric Drives