Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSLV0150S100-4EXFNS LS Electric Drives, 20HP 60V Three Phase VFD IP66
MFG Item Number
6031002700
LSLV0150S100-4EXFNS LS Electric Drives, 20HP 60V Three Phase VFD IP66
MFG Item Number
6031002700
Item Number
LSLV0150S100-4EXFNS
This item cannot be canceled or returned
Description
Item #
LSLV0150S100-4EXFNS
20HP 60V Three Phase VFD IP66
Specifications
Specifications
| Manufacturer Part Number |
6031002700 |
| Manufacturer |
LS Electric |
| Family Series |
LS Electric Drives |
| Description |
20HP 60V Three Phase VFD IP66 Enclosure and EMI/RFI Filter, Keypad |
| Phase |
3 |
| HP (Constant Torque Rating) |
20 hp |
| HP (Variable Torque Rating) |
25 hp |
| Amps (Constant Torque Rating) |
30 A |
| Amps (Variable Torque Rating) |
38 A |
| Brake |
DJ Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
DIN Rail |
| Nominal Input Voltage |
380 VAC, 415 VAC, 480 VAC |
| AC Voltage |
380-480 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LSLV0150S100-4EXFNS
LS Electric Drives