H100 Series Information
| Manufacturer Part Number | 6731003600 |
|---|---|
| Manufacturer | LS Electric |
| Product Series | H100 |
| Family Series | LS Electric HVAC Drives, H100 Series |
| Description | 50HP 460V Three Phase HVAC VFD IP20 Enclosure, Keypad and EMI/RFI Filter |
| Nominal Input Voltage | 380 VAC, 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 25 hp |
| Amps (Variable Torque Rating) | 69.3 A |
| Amps (Constant Torque Rating) | 75 A |
| AC Voltage | 380-480 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| IP Rating | IP20 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | DIN Rail |
| HP (Constant Torque Rating) | 50 hp |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |