Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LSM-02 Eaton Limit Switches, IEC LIMIT SWITCH,METAL,TOP PUSH,2X NC
LSM-02 Eaton Limit Switches, IEC LIMIT SWITCH,METAL,TOP PUSH,2X NC
This item cannot be canceled or returned
Description
IEC LIMIT SWITCH,METAL,TOP PUSH,2X NC
Specifications
Specifications
Manufacturer Part Number
LSM-02
Manufacturer
Eaton
Family Series
Eaton Limit Switches
Description
Eaton LS-Titan Miniature DIN Limit Switch, Top Push Plunger, Die Cast Zinc enclosure, 6A max AC, 3A max DC, 2NC, Slow Make Break, Positive Opening, 6A at 240Vac, 3A at 24Vdc, Cage Clamps, ±0.02mm accuracy
Actuator Type
Plunger
Contacts
2NC
Contact Rating
6 A
Connection Type
Cage Clamps
Approvals
UL
Net Weight
0.3 lbs
Gross Weight
0.33 lbs
LSM-02
Eaton Limit Switches