Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LSM-11S-RRM Eaton Limit Switches, IEC LIMIT SWITCH ASSY,LSM-11S+LSM-XRRM
MFG Item Number
LSM-11S-RRM
LSM-11S-RRM Eaton Limit Switches, IEC LIMIT SWITCH ASSY,LSM-11S+LSM-XRRM
MFG Item Number
LSM-11S-RRM
This item cannot be canceled or returned
Description
IEC LIMIT SWITCH ASSY,LSM-11S+LSM-XRRM
Specifications
Specifications
Manufacturer Part Number
LSM-11S-RRM
Manufacturer
Eaton
Family Series
Eaton Limit Switches
Description
Eaton LS-Titan Miniature DIN Limit Switch, Side Rotary, Rod Lever, Die Cast Zinc enclosure, 6A max AC, 3A max DC, 1NO-1NC, Snap Action, Positive Opening, 6A at 240Vac, 3A at 24Vdc, Cage Clamps
Actuator Type
Rod Lever
Contacts
1NO/1NC
Contact Rating
6 A
Connection Type
Cage Clamps
Approvals
UL
Net Weight
0.4 lbs
Gross Weight
0.48 lbs
LSM-11S-RRM
Eaton Limit Switches