Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LSM-20A Eaton Limit Switches, IEC LIMIT SWITCH,SLOW,2X NO
LSM-20A Eaton Limit Switches, IEC LIMIT SWITCH,SLOW,2X NO
This item cannot be canceled or returned
Description
IEC LIMIT SWITCH,SLOW,2X NO
Specifications
Specifications
Manufacturer Part Number
LSM-20A
Manufacturer
Eaton
Family Series
Eaton Limit Switches
Description
Eaton LS-Titan Miniature DIN Limit Switch, Top Push Plunger, Die Cast Zinc enclosure, 6A max AC, 3A max DC, 2 NO, Slow Make Break, 6A at 240Vac, 3A at 24Vdc, Cage Clamps, ±0.02mm accuracy
Actuator Type
Plunger
Contacts
2NO
Contact Rating
6 A
Connection Type
Cage Clamps
Approvals
UL
Net Weight
0.3 lbs
Gross Weight
0.33 lbs
LSM-20A
Eaton Limit Switches