Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, LSN Series
LSN-035NE
Ilsco Grounding, LSN Series
EYE-BOLT TERM GRD 350KCMIL-2SO L
MFG Item Number
LSN-035NE
This item cannot be canceled or returned
Description
EYE-BOLT TERM GRD 350KCMIL-2SO L
- Body is Manufactured from Copper Alloy
- Eye‑Bolts are Made from an Aluminum Bronze Alloy
- Mountable to Flat Studs or Spades on Equipment as well as Grounding Conductor to Steel Substation Structures
Specifications
Specifications
| Manufacturer Part Number |
LSN-035NE |
| Manufacturer |
Ilsco |
| Product Series |
LSN |
| Family Series |
Ilsco Grounding, LSN Series |
| Description |
EYE-BOLT TERM GRD 350KCMIL-2SO L |
| Number of Conductors |
1 |
| Conductor Size |
2 AWG - 350 kcmil |
| Material |
Copper |
| Compression Style |
Bolt Lug |
| For Use With |
Flat Studs, Spades |
| Mounting |
Surface |
| Direct Burial |
No |
| Net Weight |
0.44 lbs |
| Gross Weight |
0.44 lbs |
LSN-035NE
Ilsco Grounding, LSN Series