Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Grounding, LSN Series
LSN-2/0N
Ilsco Grounding, LSN Series
EYE-BOLT TERM GRD 2/0STR-8SOL
This item cannot be canceled or returned
Description
EYE-BOLT TERM GRD 2/0STR-8SOL
- Body is Manufactured from Copper Alloy
- Eye‑Bolts are Made from an Aluminum Bronze Alloy
- Mountable to Flat Studs or Spades on Equipment as well as Grounding Conductor to Steel Substation Structures
Specifications
Specifications
| Manufacturer Part Number |
LSN-2/0N |
| Manufacturer |
Ilsco |
| Product Series |
LSN |
| Family Series |
Ilsco Grounding, LSN Series |
| Description |
EYE-BOLT TERM GRD 2/0STR-8SOL |
| Number of Conductors |
1 |
| Conductor Size |
8 - 2 AWG |
| Material |
Copper |
| Compression Style |
Bolt Lug |
| For Use With |
Flat Studs, Spades |
| Mounting |
Surface |
| Direct Burial |
No |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.255 lbs |
LSN-2/0N
Ilsco Grounding, LSN Series