Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSN025NE Penn Union Grounding, LSN Series, LSN 025 NE (C 100)
LSN025NE Penn Union Grounding, LSN Series, LSN 025 NE (C 100)
Description
- Manufactured from High Strength Copper Alloy
- Designed to Secure Copper Cable to Flat Studs, Transformer Spades, or Copper Bus
- Furnished with Silicon Bronze Hardware for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
LSN025NE |
| Manufacturer |
Penn Union |
| Product Series |
LSN |
| Family Series |
Penn Union Grounding, LSN Series |
| Description |
LSN 025 NE (C 100) |
| Number of Conductors |
1 |
| Conductor Size |
6 - 250 kcmil |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Flat Studs, Spades |
| Mounting |
Surface |
| Direct Burial |
No |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.37 lbs |
LSN025NE
Penn Union Grounding, LSN Series