Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSN035N Penn Union Grounding, LSN Series, Bronze Eyebolt Terminal - 1/4in.
LSN035N Penn Union Grounding, LSN Series, Bronze Eyebolt Terminal - 1/4in.
This item cannot be canceled or returned
Description
Bronze Eyebolt Terminal - 1/4in.
- Manufactured from High Strength Copper Alloy
- Designed to Secure Copper Cable to Flat Studs, Transformer Spades, or Copper Bus
- Furnished with Silicon Bronze Hardware for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
LSN035N |
| Manufacturer |
Penn Union |
| Product Series |
LSN |
| Family Series |
Penn Union Grounding, LSN Series |
| Description |
Bronze Eyebolt Terminal - 1/4in. Thick Bar |
| Number of Conductors |
1 |
| Conductor Size |
2 sol. - 350 kcmil |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Flat Studs, Spades |
| Mounting |
Surface |
| Direct Burial |
No |
| Net Weight |
0.392 lbs |
| Gross Weight |
0.392 lbs |
LSN035N
Penn Union Grounding, LSN Series