Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, LSN Series
LSN075E
Penn Union Grounding, LSN Series
This item cannot be canceled or returned
Description
- Manufactured from High Strength Copper Alloy
- Designed to Secure Copper Cable to Flat Studs, Transformer Spades, or Copper Bus
- Furnished with Silicon Bronze Hardware for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
LSN075E |
| Manufacturer |
Penn Union |
| Product Series |
LSN |
| Family Series |
Penn Union Grounding, LSN Series |
| Description |
LSN 075 E (M 25) |
| Number of Conductors |
1 |
| Conductor Size |
350 - 750 kcmil |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Flat Studs, Spades |
| Mounting |
Surface |
| Direct Burial |
No |
| Net Weight |
0.608 lbs |
| Gross Weight |
0.608 lbs |
LSN075E
Penn Union Grounding, LSN Series