Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSN100N Penn Union Grounding, LSN Series, LSN 100 N (C 40)
LSN100N Penn Union Grounding, LSN Series, LSN 100 N (C 40)
This item cannot be canceled or returned
Description
- Manufactured from High Strength Copper Alloy
- Designed to Secure Copper Cable to Flat Studs, Transformer Spades, or Copper Bus
- Furnished with Silicon Bronze Hardware for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
LSN100N |
| Manufacturer |
Penn Union |
| Product Series |
LSN |
| Family Series |
Penn Union Grounding, LSN Series |
| Description |
LSN 100 N (C 40) |
| Number of Conductors |
1 |
| Conductor Size |
2/0 sol. - 1,000 kcmil |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Flat Studs, Spades |
| Mounting |
Surface |
| Direct Burial |
No |
| Net Weight |
0.922 lbs |
| Gross Weight |
0.922 lbs |
LSN100N
Penn Union Grounding, LSN Series