Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSN100NE Penn Union Grounding, LSN Series, LSN 100 NE (M 30)
LSN100NE Penn Union Grounding, LSN Series, LSN 100 NE (M 30)
This item cannot be canceled or returned
Description
- Manufactured from High Strength Copper Alloy
- Designed to Secure Copper Cable to Flat Studs, Transformer Spades, or Copper Bus
- Furnished with Silicon Bronze Hardware for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
LSN100NE |
| Manufacturer |
Penn Union |
| Product Series |
LSN |
| Family Series |
Penn Union Grounding, LSN Series |
| Description |
LSN 100 NE (M 30) |
| Number of Conductors |
1 |
| Conductor Size |
2/0 sol. - 1,000 kcmil |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Flat Studs, Spades |
| Mounting |
Surface |
| Direct Burial |
No |
| Net Weight |
0.93 lbs |
| Gross Weight |
0.93 lbs |
LSN100NE
Penn Union Grounding, LSN Series