LSP05240P
Littelfuse Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSP05240P Littelfuse Surge Protective Devices (SPDs), SURGE PROTECTIVE VARISTOR FOR LED

MFG Item Number
LSP05240P

LSP05240P Littelfuse Surge Protective Devices (SPDs), SURGE PROTECTIVE VARISTOR FOR LED

MFG Item Number
LSP05240P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 80

Description

Surge Protective Devices (SPDs), Series
Item #
LSP05240P
SURGE PROTECTIVE VARISTOR FOR LED

Series Information

Specifications

Specifications
Manufacturer Part Number LSP05240P
Manufacturer Littelfuse
Family Series Littelfuse Surge Protective Devices (SPDs)
Description SURGE PROTECTIVE VARISTOR FOR LED LIGHTING
Line Voltage 240 VAC
Capacity 10 kA
Nominal Discharge Current 5 kA
Mode of Protection L-G, L-N, N-G
Mounting Surface
Protection Rating IP66
Approvals CE, cURus, EN, IEC, IEEE
Net Weight 0 lbs
Gross Weight 0 lbs