Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSP05GI480SH Littelfuse Surge Protective Devices (SPDs), SURGE PROTECTIVE VARISTOR FOR LED
MFG Item Number
LSP05GI480SH
LSP05GI480SH Littelfuse Surge Protective Devices (SPDs), SURGE PROTECTIVE VARISTOR FOR LED
MFG Item Number
LSP05GI480SH
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
SURGE PROTECTIVE VARISTOR FOR LED
Specifications
Specifications
| Manufacturer Part Number |
LSP05GI480SH |
| Manufacturer |
Littelfuse |
| Family Series |
Littelfuse Surge Protective Devices (SPDs) |
| Description |
SURGE PROTECTIVE VARISTOR FOR LED LIGHTING |
| Line Voltage |
480 VAC |
| Capacity |
10 kA |
| Nominal Discharge Current |
5 kA |
| Mode of Protection |
L-G, L-N, N-G |
| Mounting |
Surface |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LSP05GI480SH
Littelfuse Surge Protective Devices (SPDs)