LSR-S02-1-I-TKG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSR-S02-1-I-TKG Eaton Safety Switches, SAFETY DOOR FLAP SWITCH, 2 N.C.

MFG Item Number
LSR-S02-1-I-TKG

LSR-S02-1-I-TKG Eaton Safety Switches, SAFETY DOOR FLAP SWITCH, 2 N.C.

MFG Item Number
LSR-S02-1-I-TKG
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
LSR-S02-1-I-TKG
SAFETY DOOR FLAP SWITCH, 2 N.C.

Series Information

Specifications

Specifications
Manufacturer Part Number LSR-S02-1-I-TKG
Manufacturer Eaton
Family Series Eaton Safety Switches
Description Eaton LS-Titan Safety Interlock Switch, Cabinet Door Hinge Switch, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 2NC, Slow Make Break, Positive Opening, 6A at 230Vac, 0.5A at 250Vdc, Screw Terminal
Switch Contacts 2NC
Voltage 230 VAC, 250 VDC
Connection Type Screw Terminals
Length 0.02 m
Protection Rating IP66, IP67
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.19 lbs