LSR-S02-1-I/TS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSR-S02-1-I/TS Eaton Safety Switches, Hinge Switch

MFG Item Number
LSR-S02-1-I/TS

LSR-S02-1-I/TS Eaton Safety Switches, Hinge Switch

MFG Item Number
LSR-S02-1-I/TS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
LSR-S02-1-I/TS
Hinge Switch

Series Information

Specifications

Specifications
Manufacturer Part Number LSR-S02-1-I/TS
Manufacturer Eaton
Family Series Eaton Safety Switches
Description Hinge Switch
Switch Contacts 2NC
Voltage 230 VAC, 250 VDC
Connection Type Screw Terminals
Length 0.02 m
Protection Rating IP66, IP67
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs