Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LSR-S11-1-I-TKG Eaton Safety Switches, SAFETY DOOR FLAP SWITCH, 1 N.O. 1 N.C.
MFG Item Number
LSR-S11-1-I-TKG
LSR-S11-1-I-TKG Eaton Safety Switches, SAFETY DOOR FLAP SWITCH, 1 N.O. 1 N.C.
MFG Item Number
LSR-S11-1-I-TKG
This item cannot be canceled or returned
Description
SAFETY DOOR FLAP SWITCH, 1 N.O. 1 N.C.
Specifications
Specifications
Manufacturer Part Number
LSR-S11-1-I-TKG
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton LS-Titan Safety Interlock Switch, Cabinet Door Hinge Switchs, Polyamide PA66-GF25 enclosure, 6A max AC, 3A max DC, 2NC, Slow Make Break, Positive Opening, 6A at 230Vac, 0.5A at 250Vdc, Screw Terminals
Switch Contacts
2NC
Voltage
230 VAC, 250 VDC
Connection Type
Screw Terminals
Length
0.02 m
Protection Rating
IP66, IP67
Approvals
UL
Net Weight
0.1 lbs
Gross Weight
0.19 lbs
LSR-S11-1-I-TKG
Eaton Safety Switches