LSRK015.TXID
Littelfuse Fuses, LLSRK_ID Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSRK015.TXID

Littelfuse Fuses, LLSRK_ID Series

LSRK015.TXID

Littelfuse Fuses, LLSRK_ID Series
fUS 600V T/D CLASS RK1 15A INDICATOR P
Item Number
LSRK015.TXID
MFG Item Number
LLSRK015ID
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, LLSRK_ID Series
Item #
LSRK015.TXID
fUS 600V T/D CLASS RK1 15A INDICATOR P

LLSRK_ID Series Information

  • Dual‑element design
  • Extremely Current‑Limiting
  • IEC Type 2 protection to IEC and NEMA type motor starters
  • Idea for motors, transformers and safety upgrade applications
  • Greatly reduces or eliminates damage to circuits and equipment during short‑circuit

RK1 fuses are extremely current‑limiting fuses meaning they greatly reduce or eliminate damage to circuits and equipment under short‑circuit conditions. Replacing existing Class H, K and RK5 fuses with RK1 fuses is one of the easiest ways to immediately improve the protection of plant workers and equipment.



Specifications

Specifications
Manufacturer Part Number LLSRK015ID
Manufacturer Littelfuse
Product Series LLSRK_ID
Family Series Littelfuse Fuses, LLSRK_ID Series
Description The all-new LLSRK_ID series fuse is the most advanced Class RK1 fuse available today providing unparalleled performance and protection to modern circuits. The patented Indicator technology provides instant identification of a blown fuse greatly
Fuse Type UL Class RK1
Current Rating 15 A
AC Voltage 600 VAC
DC Voltage 300 VDC
Class RK1
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator Yes
Alarm Contacts No
Package Type Cartridge
Body Length 5 "
Diameter 0.81 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs