LSSMF01GA48.75L
Barksdale Control Products Liquid Level Indicators, LevelSite Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSSMF01GA48.75L

Barksdale Control Products Liquid Level Indicators, LevelSite Series

LSSMF01GA48.75L

Barksdale Control Products Liquid Level Indicators, LevelSite Series
LEVELSITE - GMBH
MFG Item Number
LSSMF01GA48.75L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, LevelSite Series
Item #
LSSMF01GA48.75L
LEVELSITE - GMBH

LevelSite Series Information


Specifications

Specifications
Manufacturer Part Number LSSMF01GA48.75L
Manufacturer Barksdale Control Products
Product Series LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, LevelSite Series
Description LEVELSITE - GMBH
System Pressure 1,000 psi
Connection Configuration Side, Side
Connection 0.5 " ANSI 150 Raised Face Flange
Length 48.75 "
Operating Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs