LSSMN02GA74.25LSK
Barksdale Control Products Liquid Level Indicators, LevelSite Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSSMN02GA74.25LSK

Barksdale Control Products Liquid Level Indicators, LevelSite Series

LSSMN02GA74.25LSK

Barksdale Control Products Liquid Level Indicators, LevelSite Series
LevelSite
MFG Item Number
LSSMN02GA74.25LSK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, LevelSite Series
Item #
LSSMN02GA74.25LSK
LevelSite

LevelSite Series Information


Specifications

Specifications
Manufacturer Part Number LSSMN02GA74.25LSK
Manufacturer Barksdale Control Products
Product Series LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, LevelSite Series
Description LevelSite
System Pressure 1,000 psi
Connection Configuration Side, Side
Connection 0.75 " NPT Male
Length 74.25 "
Operating Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs