LSSMN03GA30.00L
Barksdale Control Products Liquid Level Indicators, LevelSite Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSSMN03GA30.00L

Barksdale Control Products Liquid Level Indicators, LevelSite Series

LSSMN03GA30.00L

Barksdale Control Products Liquid Level Indicators, LevelSite Series
LEVEL SITE - GMBH
MFG Item Number
LSSMN03GA30.00L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, LevelSite Series
Item #
LSSMN03GA30.00L
LEVEL SITE - GMBH

LevelSite Series Information


Specifications

Specifications
Manufacturer Part Number LSSMN03GA30.00L
Manufacturer Barksdale Control Products
Product Series LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, LevelSite Series
Description LEVEL SITE - GMBH
System Pressure 1,000 psi
Connection Configuration Side, Side
Connection 1 " NPT Male
Length 30 "
Operating Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs