LSSMN08GF50.00H
Barksdale Control Products Liquid Level Indicators, LevelSite Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSSMN08GF50.00H

Barksdale Control Products Liquid Level Indicators, LevelSite Series

LSSMN08GF50.00H

Barksdale Control Products Liquid Level Indicators, LevelSite Series
LEVELSITE
MFG Item Number
LSSMN08GF50.00H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, LevelSite Series
Item #
LSSMN08GF50.00H
LEVELSITE

LevelSite Series Information


Specifications

Specifications
Manufacturer Part Number LSSMN08GF50.00H
Manufacturer Barksdale Control Products
Product Series LevelSite
Family Series Barksdale Control Products Liquid Level Indicators, LevelSite Series
Description LEVELSITE
System Pressure 1,000 psi
Connection Configuration Side, Side
Connection 1 " NPT Female
Length 50 "
Operating Temperature 302 °F
Net Weight 0 lbs
Gross Weight 0 lbs