Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | WEG Electric Circuit Breakers |
|---|---|
| Manufacturer | WEG Electric |
| Manufacturer Part Number | LST65 |
| Description | Line Power Terminal |
| Accessory Type | Feeder |
| For Use With | MPW80 |
| Current Rating | 120 A |
| Max Voltage | 690 VAC |
| Net Weight | 0.394 lbs |
| Gross Weight | 0.394 lbs |