LSZH-187-150-WT-S2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSZH-187-150-WT-S2

Brady Shrink Tubing

LSZH-187-150-WT-S2

Brady Shrink Tubing
LSZH-187-150-WT-S-2
Item Number
LSZH-187-150-WT-S2
MFG Item Number
146068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
LSZH-187-150-WT-S2
LSZH-187-150-WT-S-2

Series Information

Specifications

Specifications
Manufacturer Part Number 146068
Manufacturer Brady
Family Series Brady Shrink Tubing
Description PermaSleeve Low Smoke Zero Halogen Wire Marking Sleeves, White, 0.187 Dia x 0.75 W
Nom. Inner Diameter (in) 200/1000 "
Color White
Shrink Ratio 2:1
Operating Temperature -67-221 °F
Net Weight 0 lbs
Gross Weight 0 lbs