LSZH-2000-2-WT-2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSZH-2000-2-WT-2

Brady Shrink Tubing

LSZH-2000-2-WT-2

Brady Shrink Tubing
HEAT SHRINK TUBING, 2 IN DIA X 1 IN W
Item Number
LSZH-2000-2-WT-2
MFG Item Number
146046
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
LSZH-2000-2-WT-2
HEAT SHRINK TUBING, 2 IN DIA X 1 IN W

Series Information

Specifications

Specifications
Manufacturer Part Number 146046
Manufacturer Brady
Family Series Brady Shrink Tubing
Description PermaSleeve Low Smoke Zero Halogen Wire Marking Sleeves, Roll of 200 Each, 2 Dia x 1 W
Nom. Inner Diameter (in) 2 "
Color White
Shrink Ratio 2:1
Operating Temperature -67-221 °F
Net Weight 0 lbs
Gross Weight 0 lbs