PermaSleeve B-7641 Series Information
| Manufacturer Part Number | 116910 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-7641 |
| Family Series | Brady Labels, PermaSleeve B-7641 Series |
| Description | BradyPrinter Series Low Smoke Zero Halogen PermaSleeve Heat Shrink Tubing, Roll of 500 Each, Yellow, 0.5 |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 2 to 1 |
| Adhesive | No |
| Background Color | Yellow |
| Special Properties | Chemical, Corrosion, Humidity, UV, and Weather-Resistant, Halogen Free, Low Smoke, Flame-Retardant |
| Special Environment Type | Temperature Range: -67-221 °F |
| Cable Type | 6 AWG to 1 AWG (0.25 in to 0.45 in) |
| Label Width | 1.5 " |
| Label Height | 0.851 " |
| Recommended Printer(s) | Brady IP, BradyPrinter PR PLUS |
| Approvals | ASTM |
| Comments | 0.5 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.075 lbs |