Series Information
| Manufacturer Part Number | LSZH-C-094-WT |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Shrink Tubing |
| Description | BradyPrinter Series Low Smoke Zero Halogen PermaSleeve Wire Marking Sleeves, 0.094 Dia x 70' L, White |
| Nom. Inner Diameter (in) | 50/500 " |
| Piece Length (in) | 840 " |
| Length | 70 ' |
| Color | White |
| Shrink Ratio | 2:1 |
| Operating Temperature | -67-221 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |