PermaSleeve B-7641 Series Information
| Manufacturer Part Number | 131371 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-7641 |
| Family Series | Brady Labels, PermaSleeve B-7641 Series |
| Description | BradyPrinter Low Smoke Zero Halogen PermaSleeve Heat Shrink Tubing, 0.187 Dia x 75' L, White |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 2 to 1 |
| Adhesive | No |
| Background Color | White |
| Special Properties | Chemical, and Smear-Resistant, Halogen Free, Insulating Purposes, Low Smoke |
| Special Environment Type | Temperature Range: -94-221 °F |
| Cable Type | 16 AWG to 10 AWG (0.094 in to 0.15 in) |
| Label Height | 0.335 " |
| Recommended Printer(s) | BradyPrinter PR PLUS |
| Comments | 0.187 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.0278 lbs |