LSZH-C-500-YL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSZH-C-500-YL

Brady Shrink Tubing

LSZH-C-500-YL

Brady Shrink Tubing
HEAT SHRINK TUBING, 0.5 IN DIA X 50
Item Number
LSZH-C-500-YL
MFG Item Number
148095
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Series
Item #
LSZH-C-500-YL
HEAT SHRINK TUBING, 0.5 IN DIA X 50

Series Information

Specifications

Specifications
Manufacturer Part Number 148095
Manufacturer Brady
Family Series Brady Shrink Tubing
Description PermaSleeve Low Smoke Zero Halogen Wire Marking Sleeves, 0.5 Dia x 50' L
Nom. Inner Diameter (in) 1/2 "
Color Yellow
Shrink Ratio 2:1
Net Weight 0 lbs
Gross Weight 0 lbs