LT-1UL
Safety Technology International Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT-1UL

Safety Technology International Relays

LT-1UL

Safety Technology International Relays
Latching/Timer Module (UL LISTED)
MFG Item Number
LT-1UL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LT-1UL
Latching/Timer Module (UL LISTED)

Series Information

Specifications

Specifications
Manufacturer Part Number LT-1UL
Manufacturer Safety Technology International
Family Series Safety Technology International Relays
Description Latching/Timer Module (UL LISTED)
Operation Single Reset
Mounting Surface
Max Time Infinity
Coil Voltage 30 VDC
Nominal Coil Voltage 24 VDC
AC Voltage 12-24 VAC
DC Voltage 12-24 VDC
Contact Rating 3 A
Net Weight 0 lbs
Gross Weight 0 lbs