Series Information
| Manufacturer Part Number | LT-542 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Fittings |
| Description | 3/4 Inch 45 Degree Gray Non-Metallic Liquidtight Connector, for Use with Non-Metallic Conduit |
| Conduit/Cable Type | Non-Metallic Conduit |
| Angle | 45 ° |
| Trade Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Nylon |
| Composition | Non-Metallic |
| Protection Rating | Liquid Tight |
| Hazardous Location | No |
| Approvals | CSA, UL |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.13 lbs |