LT-67-0600-0000X000X00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT-67-0600-0000X000X00

Gefran Linear Transducers

LT-67-0600-0000X000X00

Gefran Linear Transducers
Linear Transducer, 24 Inch
Item Number
LT-67-0600-0000X000X00
MFG Item Number
F034090
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Linear Transducers, Series
Item #
LT-67-0600-0000X000X00
Linear Transducer, 24 Inch

Series Information

Specifications

Specifications
Manufacturer Part Number F034090
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description Linear Transducer, 24 Inch IP67 Rating, 5K Ohm
Stroke Length 23.62 "
Output Type Potentiometer 5 kOhm
Connector Connector M12 4-Pole
Transducer Style Potentiometer
Mounting Brackets
Protection Rating IP67
Approvals CE
Net Weight 1.815 lbs
Gross Weight 2.31 lbs