LT-M-0750-S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT-M-0750-S Gefran Linear Transducers, Linear Transducer

MFG Item Number
LT-M-0750-S

LT-M-0750-S Gefran Linear Transducers, Linear Transducer

MFG Item Number
LT-M-0750-S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Linear Transducers, Series
Item #
LT-M-0750-S
Linear Transducer

Series Information

Specifications

Specifications
Manufacturer Part Number LT-M-0750-S
Manufacturer Gefran
Family Series Gefran Linear Transducers
Description Linear Transducer
Stroke Length 29.53 "
Output Type Potentiometer 10 kOhm
Connector Connector DIN 43650 4-Pole
Transducer Style Potentiometer
Mounting Brackets
Protection Rating IP60
Approvals CE
Net Weight 2.4438 lbs
Gross Weight 2.5 lbs