LT10045KON
Konkore Fittings (SCI) Fittings, Liquidtight Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LT10045KON Konkore Fittings (SCI) Fittings, Liquidtight Series, Liquid Tight Fitting, 45 Deg.,
MFG Item Number
907542

LT10045KON Konkore Fittings (SCI) Fittings, Liquidtight Series, Liquid Tight Fitting, 45 Deg.,

MFG Item Number
907542
Item Number
LT10045KON
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Liquidtight Series
Item #
LT10045KON
Liquid Tight Fitting, 45 Deg.,

Liquidtight Series Information


Specifications

Specifications
Manufacturer Part Number 907542
Manufacturer Konkore Fittings (SCI)
Product Series Liquidtight
Family Series Konkore Fittings (SCI) Fittings, Liquidtight Series
Description Liquid Tight Fitting, 45 Deg., Non-Insulated, Malleable Iron, 1in.
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Screw-In
Angle 45 °
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Liquid Tight, Rain Tight
NEMA Rating NEMA FB1
Hazardous Location No
Net Weight 0.635 lbs
Gross Weight 3.175 lbs