LT12590G
Eaton's Crouse-Hinds series Fittings, LT-G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT12590G Eaton's Crouse-Hinds series Fittings, LT-G Series, 1 1/4 LT 90 DEGREE CONN GROUND LUG

MFG Item Number
LT12590G

LT12590G Eaton's Crouse-Hinds series Fittings, LT-G Series, 1 1/4 LT 90 DEGREE CONN GROUND LUG

MFG Item Number
LT12590G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, LT-G Series
Item #
LT12590G
1 1/4 LT 90 DEGREE CONN GROUND LUG

LT-G Series Information

  • 3/8~6 Inch Trade Sizes
  • Straight, 45° or 90° Types
  • Iron or Aluminum Compositions
  • Open Type Grounding Lugs
  • UL and c‑UL Approvals
Cooper Crouse‑Hinds Lazy‑Lug Fittings provide an easy, versatile method to use an external grounding conductor with liquidtight flexible metallic conduit as permitted by the National Electrical Code. This section allows an external bonding jumper to be used with a 6‑foot or shorter length of liquidtight conduit.

  • Easy to Install
  • Insulated Versions Available
  • Safe and Reliable Performance
  • High Strength and Excellent Corrosion Resistance


Specifications

Specifications
Manufacturer Part Number LT12590G
Manufacturer Eaton's Crouse-Hinds series
Product Series LT-G
Family Series Eaton's Crouse-Hinds series Fittings, LT-G Series
Description Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Non-insulated, 4-14 AWG lug size, Malleable iron, 1-1/4
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle 90 °
Trade Size 1-1/4 "
Hub Size 1-1/4 "
Hub Type Male NPSM Thread
Grounding Yes
Insulated Throat No
Jacketed No
Material Iron
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location No
Approvals CSA, cUL, UL
Net Weight 0.98 lbs
Gross Weight 0.98 lbs