Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Fittings, Type B Liquidtight Series
LT150M
Thomas & Betts Fittings, Type B Liquidtight Series
1-1/2IN STR LT BULLETCONN STL W/NYL
This item cannot be canceled or returned
Description
Fittings, Type B Liquidtight Series
1-1/2IN STR LT BULLETCONN STL W/NYL
Type B Liquidtight Series Information
Specifications
Specifications
| Manufacturer Part Number |
LT150M |
| Manufacturer |
Thomas & Betts |
| Product Series |
Type B Liquidtight |
| Family Series |
Thomas & Betts Fittings, Type B Liquidtight Series |
| Description |
1-1/2 Inch Steel Liquidtight Bullet With Nylon Insert |
| Conduit/Cable Type |
Liquid Tight Type B |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
1-1/2 " |
| Hub Type |
Male NPT Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Steel |
| Composition |
Metallic |
| NEMA Rating |
NEMA 4, NEMA 6 |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.92 lbs |
| Gross Weight |
0.92 lbs |
LT150M
Thomas & Betts Fittings, Type B Liquidtight Series