Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LT150NM Eaton's Crouse-Hinds series Fittings, LIQUIDTIGHT Series, 1 1/2 LT CONN NON METALLIC
LT150NM Eaton's Crouse-Hinds series Fittings, LIQUIDTIGHT Series, 1 1/2 LT CONN NON METALLIC
This item cannot be canceled or returned
Description
Fittings, Liquidtight Series
1 1/2 LT CONN NON METALLIC
Liquidtight Series Information
- Furnished with Locknut and Sealing Ring
- Molded of Nylon 6
- Liquid‑, Rain‑, and Oil‑Tight
Specifications
Specifications
| Manufacturer Part Number |
LT150NM |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
Liquidtight |
| Family Series |
Eaton's Crouse-Hinds series Fittings, LIQUIDTIGHT Series |
| Description |
Eaton Crouse-Hinds series non-metallic liquidtight connector, Gray, FMC, Straight, Nylon, 1-1/2 |
| Conduit/Cable Type |
Liquid Tight Type B |
| Connection Type |
Compression |
| Angle |
Straight |
| Trade Size |
1-1/2 " |
| Hub Size |
1-1/2 " |
| Hub Type |
Male NPSM Thread |
| Grounding |
No |
| Insulated Throat |
No |
| Jacketed |
No |
| Material |
Nylon |
| Composition |
Non-Metallic |
| Protection Rating |
Liquid Tight |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
LT150NM
Eaton's Crouse-Hinds series Fittings, LIQUIDTIGHT Series