Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LT1A-0125M |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Visual Signaling Devices |
| Description | SIGNALIGHT FRAME 2TIER STEADY 120V BASE MOUNT METALLIC |
| Number of Tiers | 2 |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Function | Steady |
| Lamp Type | LED |
| Audible Alarm | None |
| Stack Configuration | Amber, Blue, Green, Red, White |
| Mounting | Bracket |
| Base | Plastic |
| Approvals | cULus |
| Protection Rating | IP20 |
| Net Weight | 0.495 lbs |
| Gross Weight | 1.125 lbs |