Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LT1K-0135M IDEC Visual Signaling Devices, SIGNALIGHT 3TIER 120V LED FLASHING
MFG Item Number
LT1K-0135M
LT1K-0135M IDEC Visual Signaling Devices, SIGNALIGHT 3TIER 120V LED FLASHING
MFG Item Number
LT1K-0135M
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
SIGNALIGHT 3TIER 120V LED FLASHING
Specifications
Specifications
| Manufacturer Part Number |
LT1K-0135M |
| Manufacturer |
IDEC |
| Family Series |
IDEC Visual Signaling Devices |
| Description |
SIGNALIGHT 3TIER 120V LED FLASHING ALUM |
| Number of Tiers |
3 |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Function |
Flashing, Steady |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Amber, Blue, Green, Red, White |
| Mounting |
Bracket |
| Base |
Plastic |
| Approvals |
cULus |
| Protection Rating |
IP20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LT1K-0135M
IDEC Visual Signaling Devices