Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LT1K-122 IDEC Visual Signaling Devices, SIGNALIGHT 1TIER LED FLASHING BASE
LT1K-122 IDEC Visual Signaling Devices, SIGNALIGHT 1TIER LED FLASHING BASE
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
SIGNALIGHT 1TIER LED FLASHING BASE
Specifications
Specifications
| Manufacturer Part Number |
LT1K-122 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Visual Signaling Devices |
| Description |
SIGNALIGHT 1TIER LED FLASHING BASE MOUNT METALLIC 24V |
| Number of Tiers |
2 |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Flashing, Steady |
| Lamp Type |
LED |
| Audible Alarm |
None |
| Stack Configuration |
Amber, Blue, Green, Red, White |
| Mounting |
Bracket |
| Base |
Plastic |
| Approvals |
cULus |
| Protection Rating |
IP20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LT1K-122
IDEC Visual Signaling Devices