Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LT20C-CAR Carlon, a T & B Brand Fittings, 3/8 INCH 90 DEG LIQUIDTIGHT FTG
MFG Item Number
LT20C-CAR
LT20C-CAR Carlon, a T & B Brand Fittings, 3/8 INCH 90 DEG LIQUIDTIGHT FTG
MFG Item Number
LT20C-CAR
This item cannot be canceled or returned
Description
3/8 INCH 90 DEG LIQUIDTIGHT FTG
Specifications
Specifications
| Manufacturer Part Number |
LT20C-CAR |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Fittings |
| Description |
3/8 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, In Carton, Grey |
| Conduit/Cable Type |
LFNC-B (Liquid Tight Flexible Non-Metallic Conduit) |
| Angle |
90 ° |
| Trade Size |
3/8 " |
| Material |
PVC |
| Composition |
Non-Metallic |
| Protection Rating |
Liquid Tight |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
LT20C-CAR
Carlon, a T & B Brand Fittings