LT20F-NEW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT20F-NEW

Carlon, a T & B Brand Fittings

LT20F-NEW

Carlon, a T & B Brand Fittings
NEW 1 INCH 90 DEG CARFLEX FITTING
MFG Item Number
LT20F-NEW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Series
Item #
LT20F-NEW
NEW 1 INCH 90 DEG CARFLEX FITTING

Series Information

Specifications

Specifications
Manufacturer Part Number LT20F-NEW
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Fittings
Description 1 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey
Conduit/Cable Type LFNC-B (Liquid Tight Flexible Non-Metallic Conduit)
Angle 90 °
Trade Size 1 "
Hub Type Male NPT Thread
Material PVC
Composition Non-Metallic
Protection Rating Liquid Tight
Net Weight 0.24 lbs
Gross Weight 0.24 lbs