Series Information
| Manufacturer Part Number | LT20H |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Fittings |
| Description | 1-1/2 Inch, 90 Degree, Two-Piece Liquidtight Non-Metallic Fitting, UL E32447, Temperatures up to 107 Degrees C, Nitril Rubber O-Ring, PVC, Grey |
| Conduit/Cable Type | LFNC-B (Liquid Tight Flexible Non-Metallic Conduit) |
| Angle | 90 ° |
| Trade Size | 1-1/2 " |
| Hub Type | Male NPT Thread |
| Material | PVC |
| Composition | Non-Metallic |
| Protection Rating | Liquid Tight |
| Net Weight | 0.41 lbs |
| Gross Weight | 0.41 lbs |