Series Information
| Manufacturer Part Number | LT298 |
|---|---|
| Manufacturer | Steel City, a T & B Brand |
| Family Series | Steel City, a T & B Brand Fittings |
| Description | Connector, 90 Degree, Conduit Size 3 Inches, Height 5.63 Inches, Length 4.66 Inches, Die Cast Zinc |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit) |
| Connection Type | Compression |
| Angle | 90 ° |
| Trade Size | 3 " |
| Hub Size | 3 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | No |
| Jacketed | No |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Protection Rating | Liquid Tight |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 4.795 lbs |
| Gross Weight | 4.8 lbs |