LT300-SC
Steel City, a T & B Brand Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT300-SC Steel City, a T & B Brand Fittings, 3INCH STRAIGHT SC LT CONNECTOR

MFG Item Number
LT300-SC

LT300-SC Steel City, a T & B Brand Fittings, 3INCH STRAIGHT SC LT CONNECTOR

MFG Item Number
LT300-SC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
LT300-SC
3INCH STRAIGHT SC LT CONNECTOR

Series Information

Specifications

Specifications
Manufacturer Part Number LT300-SC
Manufacturer Steel City, a T & B Brand
Family Series Steel City, a T & B Brand Fittings
Description Liquidtight Conduit Fitting, Straight, Trade Size 3 Inch, Malleable Iron
Conduit/Cable Type Liquid Tight
Connection Type Compression
Angle Straight
Trade Size 3 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location No
Approvals cULus
Net Weight 4.31 lbs
Gross Weight 4.31 lbs