Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LT3600FA Eaton Circuit Breakers, L Series, LT 3 Pole Trip Unit, 600 Amp, Fixed
LT3600FA Eaton Circuit Breakers, L Series, LT 3 Pole Trip Unit, 600 Amp, Fixed
This item cannot be canceled or returned
Description
Circuit Breakers, L Series
LT 3 Pole Trip Unit, 600 Amp, Fixed
- HCAR Rated
- Available as Individual Components, or Factory Assembled Complete Breakers
- Non‑Interchangeable Trip Units are Suitable for Reverse Feed Use
- 2, 3, or 4 Poles
Specifications
Specifications
| Manufacturer Part Number |
LT3600FA |
| Manufacturer |
Eaton |
| Product Series |
L |
| Family Series |
Eaton Circuit Breakers, L Series |
| Description |
LT 3 Pole Trip Unit, 600 Amp, Fixed Therm, Adj. Mag (UL) |
| Poles |
3 |
| Current Rating |
600 A |
| Neutral Pole |
No |
| GFCI |
No |
| Neutral Protection |
No |
| 100% Rated |
No |
| Auxiliary Switch |
Optional |
| Shunt Trip |
Optional |
| Undervoltage Release |
Optional |
| Alarm Switch |
Optional |
| UL Standard |
489 |
| Approvals |
CE, UL |
| Gross Weight |
2.03 lbs |
| Net Weight |
2 lbs |
LT3600FA
Eaton Circuit Breakers, L Series