Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
L Series Information
| Manufacturer Part Number | LT3630TA |
|---|---|
| Manufacturer | Eaton |
| Product Series | L |
| Family Series | Eaton Circuit Breakers, L Series |
| Description | CIRCUIT BREAKER |
| Poles | 3 |
| Current Rating | 630 A |
| Neutral Pole | No |
| GFCI | No |
| Neutral Protection | No |
| 100% Rated | No |
| Auxiliary Switch | Optional |
| Shunt Trip | Optional |
| Undervoltage Release | Optional |
| Alarm Switch | Optional |
| UL Standard | 489 |
| Approvals | CE, UL |
| Gross Weight | 2.78 lbs |
| Net Weight | 2.78 lbs |