LT38DC
Eaton's Crouse-Hinds series Fittings, LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT38DC

Eaton's Crouse-Hinds series Fittings, LT Series

LT38DC

Eaton's Crouse-Hinds series Fittings, LT Series
3/8 LT CONN DC
MFG Item Number
LT38DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, LT Series
Item #
LT38DC
3/8 LT CONN DC

LT Series Information

  • 3/8~6 Inch Trade Sizes
  • Straight, 45° or 90° Types
  • Various Body Comp. Types
  • Insulated Versions Available
  • UL and c‑UL Approvals
Cooper Crouse‑Hinds Liquidtight Fittings protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications for liquidtight conduit and Liquidator fittings include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units, illuminated store front signs, and billboards.

  • Easy to Install
  • Safe and Reliable Performance
  • High Strength and Excellent Corrosion Resistance
  • Meets NEC and UL Standards for Use in Wet Locations


Specifications

Specifications
Manufacturer Part Number LT38DC
Manufacturer Eaton's Crouse-Hinds series
Product Series LT
Family Series Eaton's Crouse-Hinds series Fittings, LT Series
Description Eaton Crouse-Hinds series liquidtight connector, FMC, Straight, Non-insulated, Zinc die cast, 3/8
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit)
Connection Type Compression
Angle Straight
Trade Size 3/8 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location Yes
Approvals CSA, cUL, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
Alternatives
16203B
16203B
Halex Fittings
LT38
LT38
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series
LTQ38
LTQ38
Eaton's Crouse-Hinds series Fittings, LIQUIK Series