Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LT38NM |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series non-metallic liquidtight connector, Gray, FMC, Straight, Nylon, 3/8 |
| Conduit/Cable Type | FMC (Flexible Metallic Conduit) |
| Connection Type | Set Screw |
| Angle | Straight |
| Trade Size | 3/8 " |
| Material | Nylon |
| Composition | Metallic |
| Hazardous Location | Yes |
| Approvals | NEC/CEC |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |